Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Pegboard Strip - Aluminum 3 x 32 (2 pc)

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Diamond Plate Pegboard Strip - Aluminum 3 x 32 (2 pc)

Item #: WBB479880

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
Can your Diamond Plate take their abuse? AlligatorBoard metal diamond plate is manufactured to the highest standards from heavy-duty Aluminum. It's stronger and more durable than ordinary diamond plate - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install than other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
Diamond Plate by AlligatorBoard is a polished aluminum tread plate that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary diamond plate might have seemed too unrefined.

Product Specifications

    • WIDTH INCHES32
    • HEIGHT INCHES3
    • COLOR FINISHAluminum
    • BRANDAlligatorBoard
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERALGSTRP3x32ALUM
    • PACKAGE QUANTITY2 Pack
    • ACCESSORY LENGTH INCHES3
    • ACCESSORY DEPTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed