Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Gun Safes & Security (353)
Remove
Elite Jr. Executive Fire Resistant Gun Safe, Electronic Lock - 3 Shelves
Remove

      Items
Elite Jr. Executive Fire Resistant Gun Safe, Electronic Lock - 3 Shelves Elite Jr. Executive Fire Resistant Gun Safe, Electronic Lock - 3 Shelves


Elite Jr. Executive Fire Resistant Gun Safe, Electronic Lock - 3 Shelves
Elite Jr. Executive Fire Resistant Gun Safe, Electronic Lock - 3 Shelves
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476463
Price: $513.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Safe includes 3 adjustable shelves and fastening hardware to bolt unit to the floor. Electronic lock includes operational lights for open, low battery warning and incorrect entry. There is a time out period after 3 incorrect attempts. Batteries are accessible from the front of the safe and are easy to replace. A drill resistant hardened steel plate is located behind the lock for greater security. A trouble key is included. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Elite Safes are fire rated to manufacturer's specifications for 30 minutes up to 1400°.

Product Specifications
WIDTH INCHES 20-7/8
DEPTH INCHES 19-3/4
HEIGHT INCHES 40
COLOR FINISH Black/Silver
ADJUSTABLE SHELVES 3
ASSEMBLY Assembled
BRAND Stack-On
CONSTRUCTION Steel
FIRE RATING 30 Min., 1400°
INSIDE DEPTH INCHES 14-1/2
INSIDE HEIGHT INCHES 37
INSIDE WIDTH INCHES 18-3/8
MANUFACTURERS PART NUMBER ES-803-7-DS
OPENINGS 4
PACKAGE QUANTITY 1
SERIES Stack-On Elite
TYPE Electronic Lock
WEIGHT LBS 250
APPROVAL/REGULATIONS California DOJ-Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Stack-On™ Quick Access Low Profile Safe With Electronic Lock

Stack-On™ Quick Access Low Profile Safe With Electronic Lock

From $64.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)