Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens S09FD60 FD 48VDV Trips Shunt

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Siemens S09FD60 FD 48VDV Trips Shunt

Item #: WBB666591

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $703.00
Product Information
Customer Review
Product Q&A
Siemens S09FD60 FD 48VDV Trips Shunt

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

Product Specifications

    • TYPEMolded Case Breakers
    • 1 SHUNT TRIPYes
    • MANUFACTURERS PART NUMBERS09FD60
    • ACCESSORY TYPECircuit Breaker Shunt Trip
    • CONTROL VOLTAGE48V DC
    • BREAKER FRAME TYPEFD
    • BRANDSiemens

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44