Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens QF120 Circuit Breaker 20A 1P 120V 10K QPF GFCI 5MA
See all 9 items in product family

Siemens QF120 Circuit Breaker 20A 1P 120V 10K QPF GFCI 5MA

Item #: WBB591053

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $337.00 Save up to 90%
Price: $32.95
Product Information
Customer Review
Product Q&A
Siemens Breaker 20A 1P 120V 10K QPF GFCI 5MA

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AMPS20
    • MANUFACTURERS PART NUMBERQF120
    • BREAKER FRAME TYPEQPF
    • BRANDSiemens
    • BREAKER GROUND FAULT TYPEYes
    • AIC AT 120/240 VOLTS10K
    • VOLTAGE120
    • POLES1

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Just what we needed

Your review: These breakers are for a new construction. We have a Siemens 200Amp panel and need Siemens breakers, per code, for additional circuits. Could not find them in our local home improvement stores. Other online sites had the breakers at outrageous prices (I bought 4 breakers for the price of their 1)! The package arrived quicker than anticipated, and the breakers match the existing breakers - satisfies the electrical code requirements. Great service from Global!

Is this review helpful?

Just what we needed

Your review: These breakers are for a new construction. We have a Siemens 200Amp panel and need Siemens breakers, per code, for additional circuits. Could not find them in our local home improvement stores. Other online sites had the breakers at outrageous prices (I bought 4 breakers for the price of their 1)! The package arrived quicker than anticipated, and the breakers match the existing breakers - satisfies the electrical code requirements. Great service from Global!

Is this review helpful?

Great quality like you would expect from Siemens

Your review: None

Pros: Nice quality

Cons: None

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:66