Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Circuit Breakers


(2,370 Items)
Sub Category
VL Molded Case Circuit Breakers (1,859)
Remove
Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA
Remove

      Items
Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA


Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA
Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA  
see additional photos
Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB590959
List Price $599.00    Save 90%
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

Siemens Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
MANUFACTURERS PART NUMBER QF220
BRAND Siemens
AIC AT 120/240 VOLTS 10K
BREAKER FRAME TYPE QPF
AMPS 20
VOLTAGE 240
POLES 2
BREAKER GROUND FAULT TYPE Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart
Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)