Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Item #: WBB590960

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $599.00 Save up to 89%
Price: $64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Siemens Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AMPS30
    • VOLTAGE240
    • POLES2
    • BREAKER FRAME TYPEQPF
    • BREAKER GROUND FAULT TYPEYes
    • BRANDSiemens
    • MANUFACTURERS PART NUMBERQF230
    • AIC AT 120/240 VOLTS10K
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Product Review

Your review: Product arrive on time, website easy to navigate, seamless purchase

Pros: Good product at a competitive price, arrived on time

Cons: None

Is this review helpful?

electric switch

Your review: Good sale, thanks for everything

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:62