Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens BQ2B070H Circuit Breaker 70A 2P 120/240V 22K BQH
See all 42 items in product family

Siemens BQ2B070H Circuit Breaker 70A 2P 120/240V 22K BQH

Item #: WBB590279

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($701.85)

List Price: $291.00 Save up to 20%
Price: $233.95
Product Information
Customer Review
Product Q&A
Siemens Breaker 70A 2P 120/240V 22K BQH

The Siemens BQ Circuit Breaker is a panelboard mounted, non-interchangeable trip molded case circuit breaker available in 15-125A, 1-, 2-, and 3-pole. Available in 10KAIC, 22KAIC and 65KAIC interrupting ratings.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • BRANDSiemens
    • VOLTAGE240
    • AIC AT 120/240 VOLTS22K
    • AMPS70
    • POLES2
    • MANUFACTURERS PART NUMBERBQ2B070H
    • BREAKER FRAME TYPEBQH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:25