Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens ED61M045 Circuit Breaker ED 1P 45A 347V 18KA 50C LD Lug
See all 119 items in product family

Siemens ED61M045 Circuit Breaker ED 1P 45A 347V 18KA 50C LD Lug

Item #: WBB590492

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($729.90)

List Price: $455.00 Save up to 20%
Price: $364.95
Product Information
Customer Review
Product Q&A
Siemens Breaker ED 1P 45A 347V 18KA 50C LD Lug

Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • MANUFACTURERS PART NUMBERED61M045
    • BRANDSiemens
    • BREAKER FRAME TYPEED6
    • AIC AT 120/240 VOLTS65K
    • AMPS45
    • VOLTAGE347
    • AIC AT 277/480 VOLTS25K
    • BREAKER MARINE TYPEYes
    • POLES1
    • AIC AT 600 VOLTS18K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!