Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens FXD63B090L Circuit Breaker FD 3P 90A 600V 22KA FX Lugs
See all 66 items in product family

Siemens FXD63B090L Circuit Breaker FD 3P 90A 600V 22KA FX Lugs

Item #: WBB590745

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,134.00 Save up to 13%
Price: $2,739.00
Product Information
Product Q&A
Siemens Breaker FD 3P 90A 600V 22KA FX Lugs

Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AMPS90
    • MANUFACTURERS PART NUMBERFXD63B090L
    • BREAKER FRAME TYPEFXD6
    • BRANDSiemens
    • LINE AND LOAD LUGSYes
    • AIC AT 600 VOLTS22K
    • AIC AT 277/480 VOLTS35K
    • VOLTAGE600
    • AIC AT 120/240 VOLTS65K
    • POLES3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.