Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens JXD22B350 Circuit Breaker JD 2P 350A 240V 65KA FX NL
See all 59 items in product family

Siemens JXD22B350 Circuit Breaker JD 2P 350A 240V 65KA FX NL

Item #: WBB590805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,312.00 Save up to 19%
Price: $2,682.00
Product Information
Customer Review
Product Q&A
Siemens Breaker JD 2P 350A 240V 65KA FX NL

Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AIC AT 120/240 VOLTS65K
    • BREAKER FRAME TYPEJXD2
    • MANUFACTURERS PART NUMBERJXD22B350
    • BRANDSiemens
    • POLES2
    • VOLTAGE240
    • AMPS350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:44