Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Network Racks (214)
Remove
NetStart LAN Station - 50"W
Remove

      Items
NetStart LAN Station - 50"W NetStart LAN Station - 50"W


NetStart LAN Station - 50"W
NetStart LAN Station - 50"W
Sold by: globalindustrial.com
Availability:  Usually ships in 9 to 12 days
Stock No: WBB169558
Price: $682.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

High Quality, Affordable LAN Stations.

This LAN Station features a sturdy steel frame construction with laminate shelves and work surfaces. The LAN Station is able to accommodate 19" monitors between the work surface and upper shelf. Includes two shelves. Shelves are 20"D with a 150 lbs capacity. Work surfaces are 29"D with a 150 lbs capacity. 50"W x 30"D x 50"H overall. Graphite finished frame with Light Gray surface.

Product Specifications
WIDTH INCHES 50
DEPTH INCHES 30
HEIGHT INCHES 50
COLOR FINISH Graphite
BRAND Mayline®
DESCRIPTION LAN Station
FRAME COLOR Graphite
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 11148
SHELF QUANTITY 2 Shelves, 1 Worksurface
TOP CONSTRUCTION Low Pressure Laminate
TOP FINISH Light Gray


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Set of Four 2" Casters for NetStart Stations

Set of Four 2" Casters for NetStart Stations

From $47.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)