Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1106 Conduit Bushing 1-1/2" Trade Size - Pkg Qty 50
See all 22 items in product family

Hubbell 1106 Conduit Bushing 1-1/2" Trade Size - Pkg Qty 50

Item #: WBB218071

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.03 each

Sold in packages of 50

Price: $201.50
Product Information
Customer Review
Product Q&A
Conduit Bushing - 1-1/2" Trade Size

For use on threaded rigid/IMC conduits. This iron bushing provides durable mechanical protection and is zinc electroplated to resist corrosion. UL and CSA compliant.

Product Specifications

    • HEIGHT INCHES2-11/32
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBER1106
    • FITTING TYPEBushing
    • WIDTH INCHES2-11/32
    • BRANDHubbell®
    • TRADE SIZE INCHES1-1/2
    • DEPTH INCHES21/32
    • TYPEUninsulated
    • CONSTRUCTIONMalleable Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed