Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1102rac Conduit Bushing 1/2" Trade Size - Pkg Qty 100
See all 22 items in product family

Hubbell 1102rac Conduit Bushing 1/2" Trade Size - Pkg Qty 100

Item #: WBB218144

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.56 each

Sold in packages of 100

Price: $56.00
Product Information
Customer Review
Product Q&A
Conduit Bushing - 1/2" Trade Size

For use on threaded rigid/IMC conduits. This iron bushing provides durable mechanical protection and is zinc electroplated to resist corrosion. UL and CSA compliant.

Product Specifications

    • TYPEUninsulated
    • CONSTRUCTIONMalleable Iron
    • WIDTH INCHES1-5/32
    • DEPTH INCHES9/16
    • MANUFACTURERS PART NUMBER1102RAC
    • FITTING TYPEBushing
    • TRADE SIZE INCHES1/2
    • HEIGHT INCHES1-5/32
    • BRANDHubbell®
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66