Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Conduit Reducing Bushings and Washers (92)
Remove
Hubbell 1116 Conduit Bushing 4" Trade Size
Remove

      Items
Hubbell 1116 Conduit Bushing 4" Trade Size Hubbell 1116 Conduit Bushing 4" Trade Size


Hubbell 1116 Conduit Bushing 4" Trade Size
Hubbell 1116 Conduit Bushing 4" Trade Size
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB218105
Price: $18.50 ea.
(Sold in pkg of 10, $185.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Conduit Bushing - 4" Trade Size

For use on threaded rigid/IMC conduits. This iron bushing provides durable mechanical protection and is zinc electroplated to resist corrosion. UL and CSA compliant.

Product Specifications
FITTING TYPE Bushing
CONSTRUCTION Malleable Iron
TRADE SIZE INCHES 4
BRAND Hubbell®
WIDTH INCHES 4-29/32
DEPTH INCHES 15/16
HEIGHT INCHES 4-29/32
PACKAGE QUANTITY 10
MANUFACTURERS PART NUMBER 1116
TYPE Uninsulated


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 1212 Grounding Bushing 1/2" Trade Size, 150 Degree, #14 - #4 Lug

Hubbell 1212 Grounding Bushing 1/2" Trade Size, 150 Degree, #14 - #4 Lug

From $2.60
More Info
Add to Cart
Hubbell 1102RAC Conduit Bushing 1/2" Trade Size

Hubbell 1102RAC Conduit Bushing 1/2" Trade Size

From $0.55
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)