Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1192 Lightweight Conduit Locknut 1/2" Trade Size - Pkg Qty 1000
See all 9 items in product family

Hubbell 1192 Lightweight Conduit Locknut 1/2" Trade Size - Pkg Qty 1000

Item #: WBB217919

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.07 each

Sold in packages of 1,000

Price: $70.00
Product Information
Customer Review
Product Q&A
Lightweight Conduit Locknut 1/2" Trade Size

For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure. All steel construction insures mechanical protection. Zinc electro plated for corrosion protection.

Product Specifications

    • DEPTH INCHES1/8
    • MANUFACTURERS PART NUMBER1192
    • CONSTRUCTIONSteel
    • WIDTH INCHES1-1/8
    • HEIGHT INCHES1-1/8
    • FITTING TYPELocknut
    • TYPEUninsulated
    • TRADE SIZE INCHES1/2
    • BRANDHubbell®
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed