Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1149 Reducing Bushing 1-1/2" To 3/4" Trade Size - Pkg Qty 50
See all 16 items in product family

Hubbell 1149 Reducing Bushing 1-1/2" To 3/4" Trade Size - Pkg Qty 50

Item #: WBB218164

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.89 each

Sold in packages of 50

Price: $194.50
Product Information
Customer Review
Product Q&A
Reducing Bushing 1-1/2" to 3/4" Trade Size

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. Rugged steel construction insures mechanical protection of the raceway. Zinc electro plated for corrosion protection.

Product Specifications

    • DEPTH INCHES13/16
    • MANUFACTURERS PART NUMBER1149
    • CONSTRUCTIONSteel
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES1-7/8
    • REDUCING SIZE INCHES1-1/2 to 3/4
    • FITTING TYPEBushing
    • TYPEUninsulated
    • BRANDHubbell®
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed