Conduit Fittings
Width
Brand
Depth
Material
Type
Price
Related Products
Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit. Applications: Protects Wires Coming Through Conduit Special Features: High Impact Thermoplastic For Use With: Threaded Rigid & IMC Conduit
EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.
Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar. Special Features: 194°F Copper/Aluminum Dual Rated Lay In Lug, 302°F Rated Nylon Insulator Applications: Terminates Threaded Rigid Conduit/IMC To an Enclosure For Use With: Rigid/IMC Conduit
Anti-Short Bushings are a polyethylene bushing designed to protect sheathing on conductors from sharp edges in FMC, AC, BX and MC cables.
Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit. This Product is made up of Thermoplastic Material.