Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1144 Reducing Bushing 1" To 3/4" Trade Size - Pkg Qty 50
See all 16 items in product family

Hubbell 1144 Reducing Bushing 1" To 3/4" Trade Size - Pkg Qty 50

Item #: WBB218148

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.08 each

Sold in packages of 50

Price: $54.00
Product Information
Customer Review
Product Q&A
Reducing Bushing 1" to 3/4" Trade Size

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. Rugged steel construction insures mechanical protection of the raceway. Zinc electro plated for corrosion protection.

Product Specifications

    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • TYPEUninsulated
    • REDUCING SIZE INCHES1 to 3/4
    • FITTING TYPEBushing
    • WIDTH INCHES1-9/32
    • MANUFACTURERS PART NUMBER1144
    • DEPTH INCHES13/16
    • PACKAGE QUANTITY50
    • HEIGHT INCHES1-9/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:24