Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1155 Reducing Bushing 2" To 1-1/4" Trade Size - Pkg Qty 25
See all 16 items in product family

Hubbell 1155 Reducing Bushing 2" To 1-1/4" Trade Size - Pkg Qty 25

Item #: WBB218185

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 25

Price: $162.50
Product Information
Customer Review
Product Q&A
Reducing Bushing 2" to 1-1/4" Trade Size

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. Rugged steel construction insures mechanical protection of the raceway. Zinc electro plated for corrosion protection.

Product Specifications

    • TYPEUninsulated
    • CONSTRUCTIONSteel
    • BRANDHubbell®
    • FITTING TYPEBushing
    • DEPTH INCHES1-11/32
    • WIDTH INCHES2-5/16
    • HEIGHT INCHES2-5/16
    • REDUCING SIZE INCHES2 to 1-1/4
    • MANUFACTURERS PART NUMBER1155
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:44