Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1370 Reducing Washer 1-1/4" To 1" Trade Size - Steel - Pkg Qty 100
See all 29 items in product family

Hubbell 1370 Reducing Washer 1-1/4" To 1" Trade Size - Steel - Pkg Qty 100

Item #: WBB218002

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.23 each

Sold in packages of 100

Price: $23.00
Product Information
Customer Review
Product Q&A
Reducing Washer 1-1/4" to 1" Trade Size - Steel

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter. Use reducing washers in pairs. One inside and one outside the box or enclosure. All steel construction provides installation integrity. Each reducing washer is stamped with trade size information for ease of product identification. Zinc electro plated for added corrosion protection.

Product Specifications

    • FITTING TYPEWasher
    • TYPEUninsulated
    • CONSTRUCTIONSteel
    • BRANDHubbell®
    • REDUCING SIZE INCHES1-1/4 to 1
    • PACKAGE QUANTITY100
    • DEPTH INCHES1/16
    • WIDTH INCHES1-31/32
    • HEIGHT INCHES1-31/32
    • MANUFACTURERS PART NUMBER1370

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64