Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1384 Reducing Washer 3" To 1-1/4" Trade Size - Steel - Pkg Qty 25
See all 29 items in product family

Hubbell 1384 Reducing Washer 3" To 1-1/4" Trade Size - Steel - Pkg Qty 25

Item #: WBB217892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.72 each

Sold in packages of 25

Price: $43.00
Product Information
Customer Review
Product Q&A
Reducing Washer 3" to 1-1/4" Trade Size - Steel

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter. Use reducing washers in pairs. One inside and one outside the box or enclosure. All steel construction provides installation integrity. Each reducing washer is stamped with trade size information for ease of product identification. Zinc electro plated for added corrosion protection.

Product Specifications

    • PACKAGE QUANTITY25
    • HEIGHT INCHES3-13/16
    • DEPTH INCHES1/8
    • WIDTH INCHES3-13/16
    • BRANDHubbell®
    • CONSTRUCTIONSteel
    • TYPEUninsulated
    • FITTING TYPEWasher
    • REDUCING SIZE INCHES3 to 1-1/4
    • MANUFACTURERS PART NUMBER1384

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed