Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2454 Sealing Washer 1" Trade Size - Pkg Qty 50
See all 6 items in product family

Hubbell 2454 Sealing Washer 1" Trade Size - Pkg Qty 50

Item #: WBB217980

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.03 each

Sold in packages of 50

Price: $51.50
Product Information
Customer Review
Product Q&A
Sealing Washer 1" Trade Size

For use whenever a positive seal is required between the shoulder of a fitting and an enclosure. One-piece construction assures proper installation -- no need to worry about aligning multiple components. Steel ring is zinc electro plated for added corrosion protection.

Product Specifications

    • FITTING TYPEWasher
    • BRANDHubbell®
    • WIDTH INCHES1-5/8
    • DEPTH INCHES3/16
    • MANUFACTURERS PART NUMBER2454
    • PACKAGE QUANTITY50
    • TRADE SIZE INCHES1
    • CONSTRUCTIONSteel
    • TYPEUninsulated
    • HEIGHT INCHES1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed