Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2455 Sealing Washer 1-1/4" Trade Size - Pkg Qty 25
See all 6 items in product family

Hubbell 2455 Sealing Washer 1-1/4" Trade Size - Pkg Qty 25

Item #: WBB217976

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.60 each

Sold in packages of 25

Price: $40.00
Product Information
Customer Review
Product Q&A
Sealing Washer 1-1/4" Trade Size

For use whenever a positive seal is required between the shoulder of a fitting and an enclosure. One-piece construction assures proper installation -- no need to worry about aligning multiple components. Steel ring is zinc electro plated for added corrosion protection.

Product Specifications

    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBER2455
    • TRADE SIZE INCHES1-1/4
    • FITTING TYPEWasher
    • DEPTH INCHES11/64
    • TYPEUninsulated
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • CONSTRUCTIONSteel
    • BRANDHubbell®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed