Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1554 Combination Coupling 1" Rigid / Imc To 1" Flex - Pkg Qty 25
See all 3 items in product family

Hubbell 1554 Combination Coupling 1" Rigid / Imc To 1" Flex - Pkg Qty 25

Item #: WBB218087

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 25

Price: $127.50
Product Information
Customer Review
Product Q&A
Combination Coupling 1" Rigid / IMC to 1" Flex

Use this RACO® Combination Fitting when coupling flexible metal conduit to threaded rigid/IMC. All malleable construction insures mechanical protection. All components are zinc electro plated for corrosion protection.

Product Specifications

    • FITTING TYPECoupling
    • TYPEUninsulated
    • CONSTRUCTIONMalleable Iron
    • TRADE SIZE INCHES1
    • MANUFACTURERS PART NUMBER1554
    • WIDTH INCHES2-5/16
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES2-5/16
    • PACKAGE QUANTITY25
    • BRANDHubbell®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed