Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1552 Combination Coupling 1/2" Rigid / Imc To 1/2" Flex - Pkg Qty 100
See all 3 items in product family

Hubbell 1552 Combination Coupling 1/2" Rigid / Imc To 1/2" Flex - Pkg Qty 100

Item #: WBB218082

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.27 each

Sold in packages of 100

Price: $227.00
Product Information
Customer Review
Product Q&A
Combination Coupling 1/2" Rigid / IMC to 1/2" Flex

Use this RACO® Combination Fitting when coupling flexible metal conduit to threaded rigid/IMC. All malleable construction insures mechanical protection. All components are zinc electro plated for corrosion protection.

Product Specifications

    • TYPEUninsulated
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES1-43/64
    • WIDTH INCHES1-43/64
    • TRADE SIZE INCHES1/2
    • PACKAGE QUANTITY100
    • MANUFACTURERS PART NUMBER1552
    • FITTING TYPECoupling
    • BRANDHubbell®
    • CONSTRUCTIONMalleable Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46