Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1704 Conduit Hub 1" Trade Size - Zinc - Pkg Qty 25
See all 10 items in product family

Hubbell 1704 Conduit Hub 1" Trade Size - Zinc - Pkg Qty 25

Item #: WBB218101

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.40 each

Sold in packages of 25

Price: $135.00
Product Information
Customer Review
Product Q&A
Conduit Hub 1" Trade Size - Zinc

For use with threaded rigid/IMC conduit, to connect and bond conduit to a threadless opening in a box or enclosure. May be used in wet or dry locations. Rugged metallic construction insures mechanical protection. Insulated throat protects wires and reduces wire pulling effort. O-ring seals the assembly and provides a raintight seal.

Product Specifications

    • TRADE SIZE INCHES1
    • HEIGHT INCHES1-15/16
    • BRANDHubbell®
    • PACKAGE QUANTITY25
    • MANUFACTURERS PART NUMBER1704
    • CONSTRUCTIONZinc
    • WIDTH INCHES1-15/16
    • DEPTH INCHES1-13/16
    • FITTING TYPEThreaded Hub
    • TYPEInsulated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:25