Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1716 Conduit Hub 4" Trade Size - Zinc - Pkg Qty 2
See all 10 items in product family

Hubbell 1716 Conduit Hub 4" Trade Size - Zinc - Pkg Qty 2

Item #: WBB218132

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 2

Price: $107.90
Product Information
Customer Review
Product Q&A
Conduit Hub 4" Trade Size - Zinc

For use with threaded rigid/IMC conduit, to connect and bond conduit to a threadless opening in a box or enclosure. May be used in wet or dry locations. Rugged metallic construction insures mechanical protection. Insulated throat protects wires and reduces wire pulling effort. O-ring seals the assembly and provides a raintight seal.

Product Specifications

    • TRADE SIZE INCHES4
    • CONSTRUCTIONZinc
    • TYPEInsulated
    • FITTING TYPEThreaded Hub
    • MANUFACTURERS PART NUMBER1716
    • WIDTH INCHES5-7/16
    • DEPTH INCHES2-19/32
    • HEIGHT INCHES5-7/16
    • PACKAGE QUANTITY2
    • BRANDHubbell®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed