Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2914 Emt Compression Connector 1" Trade Size Insulated - Steel - Pkg Qty 100
See all 30 items in product family

Hubbell 2914 Emt Compression Connector 1" Trade Size Insulated - Steel - Pkg Qty 100

Item #: WBB218137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.67 each

Sold in packages of 100

Price: $67.00
Product Information
Customer Review
Product Q&A
EMT Compression Connector 1" Trade Size Insulated - Steel

For use to bond EMT conduit to a box or enclosure. RACO® 1" connector provides concrete-tight connections. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection.

Product Specifications

    • TRADE SIZE INCHES1
    • DEPTH INCHES1-29/32
    • HEIGHT INCHES1-5/8
    • WIDTH INCHES1-5/8
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2914
    • FITTING TYPEConnector
    • BRANDHubbell®
    • TYPEInsulated
    • PACKAGE QUANTITY100

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Great service, excellent product and quality. Moreover, very competitive prices. Thank you so much ;

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.79.246:60