Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2918 Emt Compression Connector 2" Trade Size Insulated - Steel - Pkg Qty 20
See all 30 items in product family

Hubbell 2918 Emt Compression Connector 2" Trade Size Insulated - Steel - Pkg Qty 20

Item #: WBB218140

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$3.64 each

Sold in packages of 20

Price: $72.80
Product Information
Customer Review
Product Q&A
EMT Compression Connector 2" Trade Size Insulated - Steel

For use to bond EMT conduit to a box or enclosure. RACO® 2" connector provides concrete-tight connections. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection.

Product Specifications

    • DEPTH INCHES2-13/32
    • MANUFACTURERS PART NUMBER2918
    • CONSTRUCTIONSteel
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES2-3/4
    • FITTING TYPEConnector
    • TYPEInsulated
    • TRADE SIZE INCHES2
    • BRANDHubbell®
    • PACKAGE QUANTITY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!