Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2964 EMT Compression Connector 3-1/2" Trade Size Insulated - Steel
See all 30 items in product family

Hubbell 2964 EMT Compression Connector 3-1/2" Trade Size Insulated - Steel

Item #: WBB217860

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.50
Product Information
Customer Review
Product Q&A
EMT Compression Connector 3-1/2" Trade Size Insulated - Steel

For use to bond EMT conduit to a box or enclosure. RACO® 3-1/2" connector provides concrete-tight connections. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection.

Product Specifications

    • DEPTH INCHES4-1/2
    • MANUFACTURERS PART NUMBER2964
    • CONSTRUCTIONSteel
    • WIDTH INCHES4-5/8
    • HEIGHT INCHES4-5/8
    • FITTING TYPECoupling
    • TYPEInsulated
    • TRADE SIZE INCHES3-1/2
    • BRANDHubbell®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed