Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2903 Emt Compression Connector 3/4" Trade Size - Steel - Pkg Qty 250
See all 30 items in product family

Hubbell 2903 Emt Compression Connector 3/4" Trade Size - Steel - Pkg Qty 250

Item #: WBB218077

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$0.38 each

Sold in packages of 250

Price: $95.00
Product Information
Customer Review
Product Q&A
EMT Compression Connector 3/4" Trade Size - Steel

For use to bond EMT conduit to a box or enclosure. RACO® 3/4" connector provides concrete-tight connections. RACO® compression connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection.

Product Specifications

    • DEPTH INCHES1-29/32
    • MANUFACTURERS PART NUMBER2903
    • CONSTRUCTIONSteel
    • WIDTH INCHES1-9/32
    • HEIGHT INCHES1-9/32
    • FITTING TYPEConnector
    • TYPEUninsulated
    • TRADE SIZE INCHES3/4
    • BRANDHubbell®
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!