Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2922 Emt Compression Coupling 1/2" Trade Size - Steel - Pkg Qty 500
See all 30 items in product family

Hubbell 2922 Emt Compression Coupling 1/2" Trade Size - Steel - Pkg Qty 500

Item #: WBB218152

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.32 each

Sold in packages of 500

Price: $160.00
Product Information
Customer Review
Product Q&A
EMT Compression Coupling 1/2" Trade Size - Steel

For use to couple two ends of EMT conduit. RACO® 1/2" coupling provides concrete-tight connections. RACO® compression couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. All components are zinc electroplated for corrosion protection.

Product Specifications

    • BRANDHubbell®
    • WIDTH INCHES1-5/32
    • DEPTH INCHES2
    • HEIGHT INCHES1-5/32
    • FITTING TYPECoupling
    • MANUFACTURERS PART NUMBER2922
    • TRADE SIZE INCHES1/2
    • CONSTRUCTIONSteel
    • TYPEUninsulated
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed