Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2166 EMT Rigid/IMC Set Screw Connector 4" Trade Size Insulated - Steel
See all 11 items in product family

Hubbell 2166 EMT Rigid/IMC Set Screw Connector 4" Trade Size Insulated - Steel

Item #: WBB218003

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
EMT Rigid/IMC Set Screw Connector 4" Trade Size Insulated - Steel

For use in dry locations to bond EMT conduit to a box or enclosure. RACO® steel set screw connectors provide concrete-tight connections when taped. RACO® set screw connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. All components are zinc electroplated for corrosion protection. UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation.

Product Specifications

    • DEPTH INCHES4-5/8
    • MANUFACTURERS PART NUMBER2166
    • CONSTRUCTIONSteel
    • WIDTH INCHES5-13/32
    • HEIGHT INCHES5-13/32
    • FITTING TYPEConnector
    • TYPEInsulated
    • TRADE SIZE INCHES4
    • BRANDHubbell®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!