Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Conduit Fittings (93)
Remove
Hubbell 2003 EMT Set Screw Connector 3/4" Trade Size Steel
Remove

      Items
Hubbell 2003 EMT Set Screw Connector 3/4" Trade Size Steel Hubbell 2003 EMT Set Screw Connector 3/4" Trade Size Steel


Hubbell 2003 EMT Set Screw Connector 3/4" Trade Size Steel
Hubbell 2003 EMT Set Screw Connector 3/4" Trade Size Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB217936
Price: $0.23 ea.
(Sold in pkg of 250, $57.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

EMT Set Screw Connector 3/4" Trade Size Steel

For use in dry locations to bond EMT conduit to a box or enclosure. RACO® steel set screw connectors provide concrete-tight connections when taped. RACO® set screw connectors are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. Tri-head screws may be installed using a slotted, Philips, or Robertson head screwdriver. All components are zinc electroplated for corrosion protection. UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation.

Product Specifications
FITTING TYPE Connector
MANUFACTURERS PART NUMBER 2003
PACKAGE QUANTITY 250
HEIGHT INCHES 1-5/8
DEPTH INCHES 1-19/32
WIDTH INCHES 1-3/8
BRAND Hubbell®
TRADE SIZE INCHES 3/4
CONSTRUCTION Steel
TYPE Uninsulated


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

From $4.07
More Info
Add to Cart
Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

From $0.19
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)