Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2024 Emt Set Screw Coupling 1" Trade Size Steel - Pkg Qty 100
See all 18 items in product family

Hubbell 2024 Emt Set Screw Coupling 1" Trade Size Steel - Pkg Qty 100

Item #: WBB218013

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.50 each

Sold in packages of 100

Price: $50.00
Product Information
Customer Review
Product Q&A
EMT Set Screw Coupling 1" Trade Size Steel

For use in dry locations to couple two ends of EMT conduit. RACO® steel set screw couplings provide concrete-tight connections when taped. RACO® set screw couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. Tri-head screws may be installed using a slotted, Philips, or Robertson head screwdriver. All components are zinc electroplated for corrosion protection.

Product Specifications

    • DEPTH INCHES1-7/8
    • MANUFACTURERS PART NUMBER2024
    • CONSTRUCTIONSteel
    • WIDTH INCHES1-21/64
    • HEIGHT INCHES1-21/32
    • FITTING TYPECoupling
    • TYPEUninsulated
    • TRADE SIZE INCHES1
    • BRANDHubbell®
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!