Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2026 Emt Set Screw Coupling 1-1/2" Trade Size Steel - Pkg Qty 20
See all 18 items in product family

Hubbell 2026 Emt Set Screw Coupling 1-1/2" Trade Size Steel - Pkg Qty 20

Item #: WBB218015

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.21 each

Sold in packages of 20

Price: $24.20
Product Information
Customer Review
Product Q&A
EMT Set Screw Coupling 1-1/2" Trade Size Steel

For use in dry locations to couple two ends of EMT conduit. RACO® steel set screw couplings provide concrete-tight connections when taped. RACO® set screw couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. Tri-head screws may be installed using a slotted, Philips, or Robertson head screwdriver. All components are zinc electroplated for corrosion protection.

Product Specifications

    • TRADE SIZE INCHES1-1/2
    • CONSTRUCTIONSteel
    • BRANDHubbell®
    • FITTING TYPECoupling
    • TYPEUninsulated
    • MANUFACTURERS PART NUMBER2026
    • PACKAGE QUANTITY20
    • HEIGHT INCHES2-1/2
    • WIDTH INCHES1-15/16
    • DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:27