Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Conduit Fittings (93)
Remove
Hubbell 2028 EMT Set Screw Coupling 2" Trade Size Steel
Remove

      Items
Hubbell 2028 EMT Set Screw Coupling 2" Trade Size Steel Hubbell 2028 EMT Set Screw Coupling 2" Trade Size Steel


Hubbell 2028 EMT Set Screw Coupling 2" Trade Size Steel
Hubbell 2028 EMT Set Screw Coupling 2" Trade Size Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB218016
Price: $1.96 ea.
(Sold in pkg of 20, $39.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

EMT Set Screw Coupling 2" Trade Size Steel

For use in dry locations to couple two ends of EMT conduit. RACO® steel set screw couplings provide concrete-tight connections when taped. RACO® set screw couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. Tri-head screws may be installed using a slotted, Philips, or Robertson head screwdriver. All components are zinc electroplated for corrosion protection.

Product Specifications
FITTING TYPE Coupling
TYPE Uninsulated
MANUFACTURERS PART NUMBER 2028
PACKAGE QUANTITY 20
HEIGHT INCHES 4-3/32
DEPTH INCHES 2-3/8
WIDTH INCHES 2-3/8
BRAND Hubbell®
CONSTRUCTION Steel
TRADE SIZE INCHES 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

From $4.07
More Info
Add to Cart
Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

From $0.19
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)