Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2150 Emt/Rigid/Imc Set Screw Coupling 2-1/2" Trade Size - Steel - Pkg Qty 5
See all 11 items in product family

Hubbell 2150 Emt/Rigid/Imc Set Screw Coupling 2-1/2" Trade Size - Steel - Pkg Qty 5

Item #: WBB217930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.28 each

Sold in packages of 5

Price: $21.40
Product Information
Customer Review
Product Q&A
EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

For use in dry locations to couple two ends of EMT conduit. RACO® steel set screw couplings provide concrete-tight connections when taped. RACO® set screw couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. All components are zinc electroplated for corrosion protection.

Product Specifications

    • TRADE SIZE INCHES2-1/2
    • HEIGHT INCHES2-29/32
    • BRANDHubbell®
    • FITTING TYPECoupling
    • MANUFACTURERS PART NUMBER2150
    • TYPEUninsulated
    • WIDTH INCHES2-29/32
    • DEPTH INCHES2-3/4
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:27