Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2152 EMT/Rigid/IMC Set Screw Coupling 3" Trade Size - Steel
See all 11 items in product family

Hubbell 2152 EMT/Rigid/IMC Set Screw Coupling 3" Trade Size - Steel

Item #: WBB217931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.81
Product Information
Customer Review
Product Q&A
EMT/Rigid/IMC Set Screw Coupling 3" Trade Size - Steel

For use in dry locations to couple two ends of EMT conduit. RACO® steel set screw couplings provide concrete-tight connections when taped. RACO® set screw couplings are suitable for applications above 600V. All steel construction insures mechanical protection for the raceway. UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. All components are zinc electroplated for corrosion protection.

Product Specifications

    • DEPTH INCHES3-1/8
    • MANUFACTURERS PART NUMBER2152
    • CONSTRUCTIONSteel
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES3-1/2
    • FITTING TYPECoupling
    • TYPEUninsulated
    • TRADE SIZE INCHES3
    • BRANDHubbell®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!