Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1816 Rigid / IMC Compression Connector 4" Trade Size
See all 21 items in product family

Hubbell 1816 Rigid / IMC Compression Connector 4" Trade Size

Item #: WBB218054

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Customer Review
Product Q&A
Rigid / IMC Compression Connector 4" Trade Size

For use to bond unthreaded rigid/IMC conduit to a box or enclosure. RACO® 4" connectors provide concrete-tight connections. All steel/malleable construction insures mechanical protection for the raceway. Hex compression nuts assure easy wrench installation. All components are zinc electro plated for corrosion protection.

Product Specifications

    • FITTING TYPEConnector
    • TYPEUninsulated
    • CONSTRUCTIONSteel / Malleable Iron
    • TRADE SIZE INCHES4
    • MANUFACTURERS PART NUMBER1816
    • WIDTH INCHES5-29/32
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES5-29/32
    • PACKAGE QUANTITY1
    • BRANDHubbell®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed