Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1834 Rigid / IMC Compression Coupling 3-1/2" Trade Size
See all 21 items in product family

Hubbell 1834 Rigid / IMC Compression Coupling 3-1/2" Trade Size

Item #: WBB218084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $111.95
Product Information
Customer Review
Product Q&A
Rigid / IMC Compression Coupling 3-1/2" Trade Size

For use to couple two ends of conduit. RACO® 3-1/2" couplings provide concrete-tight connections. All steel/malleable construction insures mechanical protection for the raceway. Hex compression nuts assure easy wrench installation. All components are zinc electro plated for corrosion protection.

Product Specifications

    • FITTING TYPECoupling
    • TYPEUninsulated
    • MANUFACTURERS PART NUMBER1834
    • PACKAGE QUANTITY1
    • HEIGHT INCHES5-7/32
    • DEPTH INCHES6
    • WIDTH INCHES5-13/64
    • BRANDHubbell®
    • TRADE SIZE INCHES3-1/2
    • CONSTRUCTIONSteel / Malleable Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed