Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 3216 90 Degree Squeeze Insulated 4" Trade Size
See all 46 items in product family

Hubbell 3216 90 Degree Squeeze Insulated 4" Trade Size

Item #: WBB218115

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $226.95
Product Information
Customer Review
Product Q&A
90 Degree Squeeze Insulated 4" Trade Size

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications

    • CONSTRUCTIONMalleable Iron
    • TYPEInsulated
    • BRANDHubbell®
    • FITTING TYPEConnector
    • ANGLE DEGREES90
    • WIDTH INCHES7-17/64
    • TRADE SIZE INCHES4
    • MANUFACTURERS PART NUMBER3216
    • DEPTH INCHES12-11/32
    • PACKAGE QUANTITY1
    • HEIGHT INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed