Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 3305 Squeeze Connector 1-1/4" Trade Size Flex Insulated - Pkg Qty 25
See all 46 items in product family

Hubbell 3305 Squeeze Connector 1-1/4" Trade Size Flex Insulated - Pkg Qty 25

Item #: WBB218120

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 25

Price: $170.00
Product Information
Customer Review
Product Q&A
Squeeze Connector 1-1/4" Trade Size Flex Insulated

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications

    • MANUFACTURERS PART NUMBER3305
    • PACKAGE QUANTITY25
    • HEIGHT INCHES2-9/16
    • DEPTH INCHES1-51/64
    • WIDTH INCHES2-1/16
    • BRANDHubbell®
    • ANGLE DEGREESStraight
    • TYPEInsulated
    • CONSTRUCTIONMalleable Iron
    • TRADE SIZE INCHES1-1/4
    • FITTING TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed