Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Flexible Metal Conduit Fittings (46)
Remove
Hubbell 2102 Squeeze Connector 1/2" Trade Size Flex
Remove

      Items
Hubbell 2102 Squeeze Connector 1/2" Trade Size Flex Hubbell 2102 Squeeze Connector 1/2" Trade Size Flex


Hubbell 2102 Squeeze Connector 1/2" Trade Size Flex
Hubbell 2102 Squeeze Connector 1/2" Trade Size Flex
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB217934
Price: $0.76 ea.
(Sold in pkg of 50, $38.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Squeeze Connector 1/2" Trade Size Flex

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications
MANUFACTURERS PART NUMBER 2102
PACKAGE QUANTITY 50
HEIGHT INCHES 29/32
DEPTH INCHES 1-1/2
WIDTH INCHES 1-5/8
BRAND Hubbell®
ANGLE DEGREES Straight
TRADE SIZE INCHES 1/2
CONSTRUCTION Malleable Iron
FITTING TYPE Connector
TYPE Uninsulated


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2101 Squeeze Connector 3/8" Trade Size Flex

Hubbell 2101 Squeeze Connector 3/8" Trade Size Flex

From $0.79
More Info
Add to Cart
Hubbell 2116 Squeeze Connector 4" Trade Size

Hubbell 2116 Squeeze Connector 4" Trade Size

From $67.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)