Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2112 Squeeze Connector 3" Trade Size Flex - Pkg Qty 5
See all 46 items in product family

Hubbell 2112 Squeeze Connector 3" Trade Size Flex - Pkg Qty 5

Item #: WBB217971

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 5

Price: $106.25
Product Information
Customer Review
Product Q&A
Squeeze Connector 3" Trade Size Flex

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications

    • CONSTRUCTIONMalleable Iron
    • ANGLE DEGREESStraight
    • TYPEUninsulated
    • MANUFACTURERS PART NUMBER2112
    • TRADE SIZE INCHES3
    • BRANDHubbell®
    • HEIGHT INCHES3-7/8
    • PACKAGE QUANTITY5
    • WIDTH INCHES5
    • FITTING TYPEConnector
    • DEPTH INCHES3-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed