Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(532 Items)
Sub Category
Flexible Metal Conduit Fittings (46)
Remove
Hubbell 2103 Squeeze Connector 3/4" Trade Size Flex
Remove

      Items
Hubbell 2103 Squeeze Connector 3/4" Trade Size Flex Hubbell 2103 Squeeze Connector 3/4" Trade Size Flex


Hubbell 2103 Squeeze Connector 3/4" Trade Size Flex
Email This Page Printer Friendly Version
Hubbell 2103 Squeeze Connector 3/4" Trade Size Flex
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB217965
Price: $0.93 ea.
(Sold in pkg of 25, $23.25)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Squeeze Connector 3/4" Trade Size Flex

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications
BRAND Hubbell®
ANGLE DEGREES Straight
TRADE SIZE INCHES 3/4
CONSTRUCTION Malleable Iron
TYPE Uninsulated
DEPTH INCHES 1-15/32
WIDTH INCHES 1-15/16
FITTING TYPE Connector
MANUFACTURERS PART NUMBER 2103
HEIGHT INCHES 1-1/8
PACKAGE QUANTITY 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2101 Squeeze Connector 3/8" Trade Size Flex

Hubbell 2101 Squeeze Connector 3/8" Trade Size Flex

From $0.79
More Info
Add to Cart
Hubbell 2116 Squeeze Connector 4" Trade Size

Hubbell 2116 Squeeze Connector 4" Trade Size

From $67.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)