Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2201 Squeeze Connector 90 Degree 3/8" Trade Size Flex Or Armored Cable - Pkg Qty 50
See all 46 items in product family

Hubbell 2201 Squeeze Connector 90 Degree 3/8" Trade Size Flex Or Armored Cable - Pkg Qty 50

Item #: WBB217974

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.22 each

Sold in packages of 50

Price: $161.00
Product Information
Customer Review
Product Q&A
Squeeze Connector 90 Degree 3/8" Trade Size Flex or Armored Cable

For use in dry locations to bond flexible metal conduit or Armored Cable to a box or enclosure. For use in dry locations to connect MCI-A cable .500" - .590" in diameter to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications

    • TRADE SIZE INCHES3/8
    • ANGLE DEGREES90
    • HEIGHT INCHES1-11/32
    • BRANDHubbell®
    • FITTING TYPEConnector
    • MANUFACTURERS PART NUMBER2201
    • TYPEUninsulated
    • WIDTH INCHES1-3/8
    • DEPTH INCHES2-1/32
    • CONSTRUCTIONMalleable Iron
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:21