Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 3301 Squeeze Connector 3/8" Trade Size Flex Insulated - Pkg Qty 50
See all 46 items in product family

Hubbell 3301 Squeeze Connector 3/8" Trade Size Flex Insulated - Pkg Qty 50

Item #: WBB218116

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.38 each

Sold in packages of 50

Price: $119.00
Product Information
Customer Review
Product Q&A
Squeeze Connector 3/8" Trade Size Flex Insulated

For use in dry locations to bond flexible metal conduit to a box or enclosure. All malleable construction insures mechanical protection for the raceway. Electro zinc plated for added corrosion protection.

Product Specifications

    • PACKAGE QUANTITY50
    • HEIGHT INCHES1
    • MANUFACTURERS PART NUMBER3301
    • DEPTH INCHES1-3/8
    • WIDTH INCHES1-1/16
    • BRANDHubbell®
    • ANGLE DEGREESStraight
    • TRADE SIZE INCHES3/8
    • CONSTRUCTIONMalleable Iron
    • TYPEInsulated
    • FITTING TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed