Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(532 Items)
Sub Category
Liquid Tight Conduit Fittings (84)
Remove
Hubbell 3443 45 Degree Liquidtight Connector 3/4" Trade Size
Remove

      Items
Hubbell 3443 45 Degree Liquidtight Connector 3/4" Trade Size Hubbell 3443 45 Degree Liquidtight Connector 3/4" Trade Size


Hubbell 3443 45 Degree Liquidtight Connector 3/4" Trade Size
Email This Page Printer Friendly Version
Hubbell 3443 45 Degree Liquidtight Connector 3/4" Trade Size
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB218072
Price: $3.63 ea.
(Sold in pkg of 25, $90.75)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

45 Degree Liquidtight Connector 3/4" Trade Size

For use in outdoor or indoor locations on flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit. Use to positively bond the conduit to a box or enclosure. RACO® liquidtight connectors are suitable for use in Class 1, Division 2; Class 2, Division 1 and 2; and Class 3, Division 1 and 2 hazardous locations. Patented split gland-ring is designed to slip onto the conduit quickly and to grip the jacket of the conduit, speeding installation, assuring a perfect seal, and preventing pullouts. Malleable iron castings mate with other components perfectly without strain or distortion. All components are reusable -- RACO® liquidtight connectors may be easily disassembled and reused after years of service. Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening. Heavy duty locknut included with every RACO® liquidtight connector assures continuity of ground. All metallic components are zinc electro plated for added corrosion protection.

Product Specifications
TRADE SIZE INCHES 3/4
CONSTRUCTION Steel / Malleable Iron
ANGLE DEGREES 45
BRAND Hubbell®
WIDTH INCHES 2-11/32
DEPTH INCHES 1-13/32
HEIGHT INCHES 1-13/32
PACKAGE QUANTITY 25
MANUFACTURERS PART NUMBER 3443
TYPE Uninsulated
FITTING TYPE Connector


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 3541RAC 90 Degree Liquidtight Connector Insulated 3/8" Trade Size

Hubbell 3541RAC 90 Degree Liquidtight Connector Insulated 3/8" Trade Size

From $2.63
More Info
Add to Cart
Hubbell 2912RT EMT Compression Connector Raintight 1/2" Trade Size Insulated - Steel

Hubbell 2912RT EMT Compression Connector Raintight 1/2" Trade Size Insulated - Steel

From $0.69
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)