Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 3424 90 Degree Liquidtight Connector 1" Trade Size - Pkg Qty 10
See all 56 items in product family

Hubbell 3424 90 Degree Liquidtight Connector 1" Trade Size - Pkg Qty 10

Item #: WBB217865

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 10

Price: $74.00
Product Information
Customer Review
Product Q&A
90 Degree Liquidtight Connector 1" Trade Size

For use in outdoor or indoor locations on flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit. Use to positively bond the conduit to a box or enclosure. RACO® liquidtight connectors are suitable for use in Class 1, Division 2; Class 2, Division 1 and 2; and Class 3, Division 1 and 2 hazardous locations. Patented split gland-ring is designed to slip onto the conduit quickly and to grip the jacket of the conduit, speeding installation, assuring a perfect seal, and preventing pullouts. Malleable iron castings mate with other components perfectly without strain or distortion. All components are reusable -- RACO® liquidtight connectors may be easily disassembled and reused after years of service. Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening. Heavy duty locknut included with every RACO® liquidtight connector assures continuity of ground. All metallic components are zinc electro plated for added corrosion protection.

Product Specifications

    • ANGLE DEGREES90
    • TRADE SIZE INCHES1
    • TYPEUninsulated
    • HEIGHT INCHES1-11/16
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBER3424
    • FITTING TYPEConnector
    • BRANDHubbell®
    • WIDTH INCHES2-15/16
    • DEPTH INCHES3-3/8
    • CONSTRUCTIONSteel / Malleable Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed